Apron Style Walk Ramp AWR-38-10A - 38"W x 10'L - 2200 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Aluminum Truck & Van Loading Ramps Are Lightweight And Rust Resistant.
Load and unload trucks and trailers from ground level with these walk ramps. Aluminum hand truck ramps feature rib reinforcements for strength, and are light enough that one man can set up and store compactly. Deck is grooved with non-slip serrations to provide positive all-weather traction. Made with 100% welded aluminum that is corrosion resistant. Includes 2 safety chains to connect loading ramp to trailer. 2""H curb sides help keep trucks and carts on ramp. End of ramp is tapered for easy access.
Apron Style Ramp has an end lip that rests on trailer bed to offer a smooth transition.
Note: Not for use with motorized equipment and pallet trucks.
Load and unload trucks and trailers from ground level with these walk ramps. Aluminum hand truck ramps feature rib reinforcements for strength, and are light enough that one man can set up and store compactly. Deck is grooved with non-slip serrations to provide positive all-weather traction. Made with 100% welded aluminum that is corrosion resistant. Includes 2 safety chains to connect loading ramp to trailer. 2""H curb sides help keep trucks and carts on ramp. End of ramp is tapered for easy access.
Apron Style Ramp has an end lip that rests on trailer bed to offer a smooth transition.
Note: Not for use with motorized equipment and pallet trucks.
PRICE
$1,079.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 ft |
| Width | 3 ft 2 in |
| Weight Capacity | 2200 lbs |
| Weight | 128 lbs |
| Max Height | 38 in |
| Min Height | 6 in |
| Usable Width | 36 in |
Product Details
| Assembly Required | No |
| Type | Truck & Van Walk Ramp |
| Style | Apron |
| Material | Aluminum |
| Manufacturers Part Number | AWR-38-10A |
| Brand | Vestil |
Warranty
| Warranty | 90 Days |