Molded Rubber Hand Truck Ramp RCR-23 9-3/4"L x 23-5/8"W x 3-3/4"H
|
Questions & Answers (0)
Product Description
Economical modular ramps are suitable for use in many applications. Heavy-duty molded rubber construction features a tread surface pattern for excellent traction. Ramp includes all hardware for connecting ramps together.
PRICE
$61.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3/4 ft-in |
| Width | 23-5/8 ft-in |
| Height | 3-3/4 ft-in |
| Weight Capacity | 4000 lbs |
| Weight | 16 lbs |
Product Details
| Assembly Required | No |
| Type | Hand Truck Curb Ramp |
| Material | Rubber |
| Color | Black |
| Manufacturers Part Number | RCR-23 |
| Brand | Vestil |