Winco APSK-725 Airpot
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 6.75 in |
| Depth | 6-3/4 in |
| Height | 16 in |
Product Details
| Capacity | 2.5 Liters (84 Oz.) oz |
| Package Quantity | 1 |
| Manufacturers Part Number | APSK-725 |
| Brand | Winco |
Related Products
Brita On Tap Faucet Water Filter System filters out odors and impurities for healthier, great tasting filtered water on tap. From the world's #1 brand in water filtration, this Elite Advanced faucet mount uses Advanced Brita Carbon-block technology, is certified to reduce chlorine (taste and odor) and reduces 60+ contaminants including 99% of lead. This Brita filter system replaces 1,800 bottles per year. This certified Brita water filter system has three spray options and includes a filter indicator to tell when it's time to change, approximately three times per year. Approximate timing ...
Bunn 32130.0100 - Airpot, 3 Liter, Stainless Steel Liner, Lever Action, Brew-Through, 14-1/4"H, 6/Pk
Bunn Airpot, 3L, Stainless Steel Lined, Lever Action, Brew-Through, 14-1/4"H Features: Unbreakable stainless steel liner keeps coffee hot for hours Perfect for offices, restaurants, hotels, convenience stores and reception areas Brew-through pump assembly Can be used with Bunn Axiom, CWTF and VPR-APS airpot brewers 3 liters Carrying handle NSF Certified Case/6
Vollrath Syrup Server, Clear Polycarbonate, 7 Oz. Capacity, W/ Dripcut® Top Vollrath syrup server, 7 Oz. capacity, with top. Dripcut® Syrup Dispenser has a latch top that slides back for pouring while providing drip and spill resistance. Clear polycarbonate base. Chrome plate metal top. Features: Clear polycarbonate jar Chrome plated top Sliding top reduces dripping & spilling
Covers are interchangeable withSwirlServe® covers. NSF certified pouring system lets you pour without pressing buttons. Self-closing spout disassembles for easy cleaning. 20 ounce capacity. Sold in package quantity of 6. Priced each.
TrimLine™ Premium Single Base, 3 Gal. - Black Features: Sleek rectangular design saves valuable counter space Textured lid and base; reservoir has easy-grip, textured, ergonomic handles for a secure grip Quart and liter capacity indicators on both sides Hingeless lid minimizes breakage and helps prevent spills Removable Drip Tray prevents spills and saves on clean-up time Choose super tough Crystal Clear polycarbonate or economical Translucent polypropylene Premium has deluxe faucet; EconoMALAYSIA has economical spring action faucet Includes labels: Fruit Punch, Iced Tea, Lemonade, ...