x

Take 15% off your entire order!

Offer applied at checkout

APT Interchangeable Shanks for Boring Heads 7/8"-20 Thread Size 2 M.T. with Tang

APT Interchangeable Shanks for Boring Heads 7/8"-20 Thread Size 2 M.T. with Tang

Item #: WBB832782

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $46.95

Save $2.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Boring Head Shank

This Shank is used to mount a Boring Head.

  • TYPE Interchangeable Boring Head Shank
  • BRAND APT-USA
  • THREAD SIZE 7/8"-20
  • SHANK TYPE 2 M.T. with Tang
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
APT Interchangeable Shanks for Boring Heads 7/8"-20 Thread Size 2 M.T. with Tang

APT Interchangeable Shanks for Boring Heads 7/8"-20 Thread Size 2 M.T. with Tang

Item #: WBB832782

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant