Model # :WBB892072
MPN #: 2950086
Import C-2 Grade Carbide Tipped Pointed Nose Tool Bit D-8 Style
Write a Review
|
Questions & Answers (0)
Product Description
Carbide Tipped Tool Bit
This Tool Bit is a non-rotary cutting tool for use in metal lathes, shapers, and planers.
This Tool Bit is a non-rotary cutting tool for use in metal lathes, shapers, and planers.
PRICE
$6.10
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/2 in |
| Size | 1/2 x 1/2 x 3-1/2 in |
Product Details
| Style | D-8 |
| Type | Pointed Nose |
| Finish | Bright |
| Material | HSS / Carbide Tip |
| Carbide Grade | C-2 |
| Description | Brazed Carbide Tool Bit |
| For Use With | General Purpose |
| Direction of Rotation | Neutral |
| Grade | C-2 |