Tool Bits
Availability
Brand
Length
Material
Type
Size
Price
Related Products
Powermatic PM9-PJ1696-011 Carbide Rabbeting Inserts (Set of 2) for Model 1285 & PJ1696 Jointers
A carbide insert is a cutting tip used on a larger tipped tool whose shank is made of another material, usually carbon steel. This offers the benefits of a carbide cutting interface without the high cost and brittleness of making the entire tool out of carbide.
Most woodworkers know that a shear cut is far better than a straight cut. They also know that a shearing cut produces a superior finish and is much quieter during operation. The Byrd Shelix cutterhead addresses each of these through the use of spiral staggered knives that are shear cut. Each individual cutter head is sharpened on four sides allowing for indexing. If you happen to plane a nail or staple, it is not necessary to replace knives the full length of your planer head. Replace the 2 or 3 small knives that were affected and you are ready to get back to work. Features: Spiraled ...
Carbide Tipped Tool Bit This Tool Bit is a non-rotary cutting tool for use in metal lathes, shapers, and planers.
High Speed Steel TMX Round Tools Bits / Drills Blanks. HSS, TMX Round Tool Bits, Ground, 1/4" diameter x 4" overall length (OAL). Hardened and ground to be used as punches, pins and hole checking