Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Powermatic

Model # :WBB503328

MPN #: PM9-1791212

Powermatic PM9-1791212 Model SHELIX-I Inserts For Shelix Heads (10)

Product Description
Most woodworkers know that a shear cut is far better than a straight cut. They also know that a shearing cut produces a superior finish and is much quieter during operation. The Byrd Shelix cutterhead addresses each of these through the use of spiral staggered knives that are shear cut. Each individual cutter head is sharpened on four sides allowing for indexing. If you happen to plane a nail or staple, it is not necessary to replace knives the full length of your planer head. Replace the 2 or 3 small knives that were affected and you are ready to get back to work.

Features:

  • Spiraled Stagger tooth to break up chips for dust collection
  • Helix to assist the chip flow
  • Shear to give clean cutting action
  • Shear on each knife for true helical cut
  • Clearance between knives for chip flow
  • Inexpensive 4 sided replaceable carbide
  • Unbelievably quiet
PRICE
$129.95

Min. purchase quantity is 2
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypePlaner Inserts
Package Quantity10
Manufacturers Part NumberPM9-1791212
For Use WithHelical Head Planers
Blade MaterialCarbide
BrandPowermatic

Compliance & Certifications

CertificationsCSA Certified