Tool Bits
Availability
Size
Type
Brand
Length
Material
Price
Related Products
Features: Sturdy bit and screw holding magnet allows for screws to fit securely in place for easy use Includes complete tamperproof bit set in block TORX® bits included: T7, T8, T10, T15, T20, T25, T27, T30 and T40. Includes 3/32-Inch, 7/64-Inch, 1/8-Inch, 9/64-Inch, 5/32-Inch and 3/16-Inch Fraction Hex bits Includes 2, 2.5, 3, 4 and 5 mm metric hex bits Includes 4, 6, 8, and 10 Spanner bits Includes 1, 2, 3 and 4 Tri-Wing® bits TORQ-SET® bits included: 6, 8 and 10 Includes 1/4-Inch square to 1/4-Inch hex adapter to drive sockets
Features: Large, stainless-steel, curved-sheepfoot slitting blade 2-1/2'' (64 mm) long. Ideal for heavy-duty line work. Plastic handle. Blade locks open.
Metric Hex Bit, 5mm Made of chrome vanadium steel and heat treated for durability. All pieces marked with part number and size for ease of identification. Lifetime warranty.
These premium hollow chisel and bit sets are machined from solid bars of the finest carbon steel. They have one cutting edge, one spur and a brad point for superior performance, making consistently clean and truly square cuts. Features: Ground and hardened carbon steel for efficient performance and long life Extra long bits for compatibility with different mortisers Make consistently clean cuts with smooth side walls
Our SHOCKWAVE Impact Duty™ 54PC Driver Bit Set is engineered to be the Most Durable, Best Fitting driver bits on the market. The WEAR GUARD TIP™ delivers increased wear resistance which protects the impact bit's fit over the life of the bit. The SHOCK ZONE™ is optimized for each tip type and length of driver bit in the set to absorb peak torque and prevent breaking. The driver bits have CUSTOM ALLOY76™ for a customized steel and heat treatment per tip type to extend the life of the user's driver bits, providing up to 50X life versus other impact driver bits on the ...