Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AquaMotion

Model # :WBB3121402

MPN #: AMH2K-7X

AquaMotion AQUA-SHIELD Stainless Outdoor Union Circulator for Dedicated Return Line

Product Description
AMH2K-7Xfor Outdoor tankless with less than .4 GPM flow requirement (union body). Pump has built-in timer and built-in high temp Aquastat On at 115 F off at 125 F. Built-in Freeze protection for the pump. Adding an On Demand Kit voids the freeze protection.

PRICE
$805.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Cord Length10
Head11 ft
Inlet Connection3/4 MNPT in
Discharge Connection Size3/4 in

Product Details

Horsepower0.025
ColorBlue
Amperage0.6 A
Hertz60 Hz
Gallons per Minute14 gal/min
Voltage120 V
MaterialStainless Steel
Phase1
Package Quantity1
Discharge Connection Type3/4"MNPT
Manufacturers Part NumberAMH2K-7X
Housing MaterialSteel
Shaft Seal MaterialAluminum Oxide Ceramic
BrandAquaMotion

Warranty

Warranty3 yr

Compliance & Certifications

CertificationsNSF 372, c UL us