AquaMotion AQUA-SHIELD On Demand Stainless Union Circulator for Single Pipe Systems
Write a Review
|
Questions & Answers (0)
Product Description
AQUA-SHIELD™ Circulator for Outdoor installation. Installs on TANKLESS HEATER WITHOUT BUILT-IN PUMP FOR SINGLE PIPE INSTALLATION, For up to 250 Ft. of total pipe length and tankless Flow requirement of .4 GPM or less, Stainless single speed circulator with union connections, 10 ft. line cord, with outdoor enclosure, water, sprinkler, bug and anti-tampering locking device tab. Timer set to "On" only. AMK-ODR bypass valve kit (maintains 95 F degrees) installs under fixture, Includes AMK-WB On Demand- UK75T 3/4" Threaded Male Fittings Included - Meets CA Title 24 with On Demand. Patent pending.Freeze protection does not work with this model because on the On Demand Kit.
PRICE
$925.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cord Length | 10 |
| Head | 11 ft |
| Inlet Connection | 3/4 MNPT in |
| Discharge Connection Size | 3/4 in |
Product Details
| Horsepower | 0.025 |
| Color | Blue |
| Amperage | 0.6 A |
| Hertz | 60 Hz |
| Gallons per Minute | 14 gal/min |
| Voltage | 120 V |
| Material | Stainless Steel |
| Phase | 1 |
| Package Quantity | 1 |
| Discharge Connection Type | 3/4"MNPT |
| Manufacturers Part Number | AMH1K-7ODRXT1 |
| Housing Material | Steel |
| Shaft Seal Material | Aluminum Oxide Ceramic |
| Brand | AquaMotion |
Warranty
| Warranty | 3 yr |
Compliance & Certifications
| Certifications | NSF 372, c UL us |