Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




High Country Plastics

Model # :T9AB2081950

MPN #: AQ-100

High Country Plastics Aqua Tank AQ-100 100 Gallons, 50"L x 33-1/4"W x 24-1/4"H, Aqua Green

Product Description
High Country Plastics Aqua Tank, AQ-100, 100 Gallons

100 Gallon Stock Tank with an 1.25" drain plug. Durable, impact resistant poly construction to absorb force with out breaking or cracking. Aqua green.

PRICE
$145.95

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length50 in
Width33-1/4 in
Height24-1/4 in
Weight35 lbs

Product Details

StyleOval
TypeStock & Aqua Tank
Capacity100 gal
MaterialPlastic
ColorGreen
Manufacturers Part NumberAQ-100
BrandHigh Country Plastics