High Country Plastics Aqua Tank AQ-70 70 Gallons, 43-3/4"L x 28-3/4"W x 23"H, Aqua Green
|
Questions & Answers (0)
Product Description
High Country Plastics Aqua Tank, AQ-70, 70 Gallons
70 Gallon Stock Tank with an 1.25" drain plug. Durable, impact resistant poly construction to absorb force with out breaking or cracking. Aqua green.
70 Gallon Stock Tank with an 1.25" drain plug. Durable, impact resistant poly construction to absorb force with out breaking or cracking. Aqua green.
PRICE
$119.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 43-3/4 in |
| Width | 28-3/4 in |
| Height | 23 in |
| Weight | 21 lbs |
Product Details
| Style | Oval |
| Type | Stock & Aqua Tank |
| Capacity | 70 gal |
| Material | Plastic |
| Color | Green |
| Manufacturers Part Number | AQ-70 |
| Brand | High Country Plastics |
Warranty
| Warranty | Limited 3 yr |