High Country Plastics Aqua Tank AQ-40 40 Gallons, 40-1/2"L x 28-1/4"W x 14-1/16"H, Aqua Green
Write a Review
|
Questions & Answers (0)
Product Description
High Country Plastics Aqua Tank, AQ-40, 40 Gallons
40 Gallon Stock Tank. Durable, impact resistant poly construction to absorb force with out breaking or cracking. Aqua green.
40 Gallon Stock Tank. Durable, impact resistant poly construction to absorb force with out breaking or cracking. Aqua green.
PRICE
$76.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 40-1/2 in |
| Width | 28-1/4 in |
| Height | 14-3/16 in |
| Weight | 20 lbs |
Product Details
| Style | Oval |
| Type | Stock & Aqua Tank |
| Capacity | 40 gal |
| Material | Plastic |
| Color | Green |
| Manufacturers Part Number | AQ-40 |
| Brand | High Country Plastics |
Warranty
| Warranty | Limited 3 yr |