High Country Plastics Stock Tank W-35A 35 Gallons, 37-1/4"L x 28"W x 12-3/4"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
High Country Plastics Stock Tank, W-35AG, W-Series, 35 Gallons
35 Gallon W-Series Stock Tank is rotationally molded with high-quality, FDA approved, UV protected, impact-resistant Poly to ensure uniform thickness and strength for unrivaled durability. All edges have been rounded for animal safety. The one-piece construction eliminates cracking and splitting that's common in plastic-welded, two-piece tanks. If the Stock Tank gets a small leak due to unforeseen circumstances such as a bullet hole, it can be braze welded with a common butane torch to fill the hole. Industry-leading five-year warranty is backed 100% from the date of purchase.
35 Gallon W-Series Stock Tank is rotationally molded with high-quality, FDA approved, UV protected, impact-resistant Poly to ensure uniform thickness and strength for unrivaled durability. All edges have been rounded for animal safety. The one-piece construction eliminates cracking and splitting that's common in plastic-welded, two-piece tanks. If the Stock Tank gets a small leak due to unforeseen circumstances such as a bullet hole, it can be braze welded with a common butane torch to fill the hole. Industry-leading five-year warranty is backed 100% from the date of purchase.
PRICE
$91.95
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 37-1/4 in |
| Width | 28 in |
| Height | 12-3/4 in |
| Weight | 11 lbs |
Product Details
| Style | Oval |
| Type | Stock Tank |
| Capacity | 35 gal |
| Material | Plastic |
| Color | Gray |
| Manufacturers Part Number | W-35AG |
| Brand | High Country Plastics |
Warranty
| Warranty | 5 (Limited) yr |