Hallowell® AquaMax 3-Tier 3 Door Plastic Locker, 12"W x 18"D x 72"H, Taupe, Assembled
Write a Review
|
Questions & Answers (0)
Product Description
The industry's best plastic locker is perfect in high-humidity, wet and / or corrosive environments. Lockers are constructed of high density polyethylene (HDPE) providing a super-duty locker. Doors are fabricated of 1/2" thick HDPE while body is made of 3/8" thick HDPE sheets. Our HDPE is one color throughout the panel so you never have to worry about discoloration. Frameless doors with perimeter ventilation allow access to the full width of the locker interior. Hinges are continuous type extruded aluminum with stainless steel pivot pin and attachment hardware. Latching for wardrobe lockers includes a projecting handle with padlock hasp and a multi-point latching mechanism providing maximum security. Box doors include a single-point thru-the-door finger pull with padlock hasp. Locks are not included. Wardrobe lockers allow for larger personal storage while box lockers are perfect for storing of smaller personal items. AquaMax plastic lockers ship fully-assembled. Includes a Limited Warranty of 20 Years. Made In USA
PRICE
$1,169.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Depth | 18 in |
| Height | 72 in |
| Compartment Width | 12 in |
| Compartment Depth | 18 in |
| Compartment Height | 24 in |
| Weight | 72 lbs |
Product Details
| Lock Type | Padlock Hasp & Built-In Lock Latch |
| Color | Tan |
| Tier Type | Triple Tier |
| Configuration | 1 Wide |
| Material | Plastic |
| Construction Type | Assembled |
| Number of Compartments | 3 |
| Manufacturers Part Number | HPL1282-3A-TE |
| Brand | Hallowell |
Warranty
| Warranty | 20 yr |
Compliance & Certifications
| Certifications | GREENGUARD Children & Schools Certified |