Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cooper-Atkins

Model # :WBB865801

MPN #: 35132

Cooper-Atkins® AquaTuff™ Thermocouple, 35132, With DuraNeedle Wrap&Stow™ Probe

Product Description
The AquaTuff™ 35132 model with DuraNeedle Wrap&Stow™ probe is the right choice when accuracy is your top priority. Total System Accuracy™ ensures this instrument and probe combination will provide high accuracy with temperature monitoring. This instrument/probe system delivers a TRUE ±0.9F° accuracy and probes can be replaced in the field without the need for recalibration. The heavy-duty patented probe cable is reinforced with Kevlar® and a metal braid that neatly wraps and stows around the instrument.

Features

  • Temperature Range: 32° to 122°F (0° to 50°C)
  • Accuracy: ±0.9F° total system at ambient temperatures between 68° to 86°F
PRICE
$579.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-5/16 in
Width2 3/4 in
Height7-1/8 in
Weight0.5 lbs

Product Details

Min Temperature32 °C
ApplicationLab & Food Service
Power/Battery Type & Life (Hours)(2) 1.5V AAA, 1800 Hours
Max Temperature122 °C
IncludesWrap&Stow™ Probe Included And Easy Twist-Open Battery Hatch
MaterialABS
DescriptionAquaTuff™ Thermocouple
Manufacturers Part Number35132
BrandCooper-Atkins

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsCE, RoHS, WEEE, IPX7 Waterproof Rating