Cooper-Atkins® Wall Mount Bracket, 9369, For 35x Series Thermocouple Instruments
Write a Review
|
Questions & Answers (0)
Product Description
The wall mount bracket will help you safely store your instrument quickly and easily.
PRICE
$43.95
15
15
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-7/8 in |
| Width | 1 1/2 in |
| Height | 4 5/16 in |
| Weight | 0.1 lbs |
Product Details
| Material | Black ABS Plastic |
| Description | Wall Mount Bracket |
| Application | Food Service |
| Manufacturers Part Number | 9369 |
| Brand | Cooper-Atkins |
Warranty
| Warranty | 1 yr |