Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cooper-Atkins

Model # :WBB865750

MPN #: 35232

Cooper-Atkins® AquaTuff™ Thermocouple, 35232, With DuraNeedle Wrap&Stow™ Probe

Product Description
The right choice when accuracy is your top priority. Total System Accuracy™ ensures this instrument and probe combination will provide high accuracy with temperature monitoring. This instrument/probe system delivers a TRUE ±0.9F° accuracy and probes can be replaced in the field without the need for recalibration. The heavy-duty patented probe cable is reinforced with Kevlar® and a metal braid that neatly wraps and stows around the instrument.

Features

  • Temperature Range: -100° to 500°F / -73 to 260°C
  • Accuracy: ±0.9F° / ±0.5C° total system at ambient range of 68° to 86°F
PRICE
$689.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-5/16 in
Width2 3/4 in
Height1 3/8 in
Weight0.4 lbs

Product Details

Min Temperature-100 °C
ApplicationsLab & Food Service
Power/Battery Type & Life (Hours)(2) 1.5V AAA, 1800 Hours
Max Temperature500 °C
Ambient Operating Temperature Range32° to 122°F / 0° to 50°C °F
IncludesDuraneedle Probe
MaterialABS
DescriptionAquaTuff™ Thermocouple
Manufacturers Part Number35232
BrandCooper-Atkins

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsCE, RoHS, WEEE, IPX7 Waterproof Rating