Features
- Temperature Range: -40° to 122°F / -40° to 50°C
- Accuracy: ±1.8F° -4° to 122°F, ±3.6F° below -4°F
Weights & Dimensions
| Length | 2-3/4 in |
| Width | 1 1/2 in |
| Height | 1 in |
| Weight | 0.1 lbs |
Product Details
| Min Temperature | -40 °C |
| Application | Food Service/HVAC/R |
| Power/Battery Type & Life (Hours) | (1) 1.5V AA, 1 Year |
| Max Temperature | 122 °C |
| Ambient Operating Temperature Range | 0° to 120°F up to 90 Percent non condensing °F |
| Includes | 3/4 Stainless Steel Tip And 39 Inch Polypropylene cord |
| Material | ABS Plastic/Polycarbonate |
| Description | Mini Rectangular Panel Thermometer |
| Manufacturers Part Number | PM120-0-8 |
| Brand | Cooper-Atkins |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | CE, WEEE, RoHS |