Extech TP200 Type K Pipe Clamp Temperature Probe, Type K, Plastic, 1.5"L
Write a Review
|
Questions & Answers (0)
Product Description
K-type pipe clamp temperature probe for hands-free superheat/sub-cooling temperature measurement without the use of tape or VELCRO®Brand. Spring-loaded jaw for secure grip on pipes from 0.25 In. (6.35 mm) up to 1.5 In. (38 mm) diameter. For use with any thermometer or MultiMeter with a type K thermocouple input. Measurement range: -4 to 200°F (-20 to 93°C).
Complete with:
36 In. Cable
Type K connector
VELCRO® is a registered trademark of Velcro BVBA, used with permission.
PRICE
$61.95
Min. purchase quantity is 4
4
4
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
The Amprobe® 33XR-A is a manual ranging digital multimeter with temperature and capacitance for field service technicians. The Amprobe® 33XR-A measures AC voltage to 750 V and DC voltage to 1000 V, AC/DC current to 10 A, resistance to 40 MO, capacitance to 4000 µF, frequency to 40MHz and temperature to 1832°F. The 33XR-A digital multimeter also features a continuity beeper, Min/Max and Data Hold functions as well as a separate door for battery and fuse access. The included Magne-Grip holster and magnetic hanging strap make the meter convenient for field service technicians. Features: ...
Extech 445815 Hygro-Thermometer with Dew Point In summertime, identifies and warns when conditions for mold growth exist. In wintertime, identifies and warns when low humidity conditions for static electricity exist. Remote probe allows for measurements behind walls or in difficult to access locations. Air temperature and dew point temperature indicate where condensation may occur. Monitor conditions in laboratories, storage areas and other controlled environment settings. Ideal solution when traceable ISO calibrations are required by operating standards.
Multifunction process calibrator offers; lab and field calibration and verification operations of sensors, thermocouple probes, controllers, panel meters & testing tools, temperature control process troubleshooting, process devices calibration and simulation: transducers, transmitters, indicators, controllers and recorders. Complete with: Test leads Alligator clips Thermocouple calibration cable with sub miniature connector Universal calibration cable with sub miniature terminal 100V-240V AC universal adapter with 4 plugs Six 1.5V AA batteries NIST Cert Hard carrying case
Built-in non-contact voltage detector with LED alert quickly checks for the presence of live wires before testing. 2.0 In. (52 mm) jaw size for conductors up to 500MCM with true RMS for accurate readings of non-sinusoidal waveforms. Complete with test leads, type K bead wire temperature probe, 9v battery and carrying case. Features: Relative mode for capacitance zero and offset adjustment Data hold Peak hold Min/max Auto power off and inrush function to capture transients during motor startup
The Fluke® 116 True-RMS AC/DC HVAC Multimeter with Temperature and Micro-amp Measurements was specifically designed for the HVAC professional. This meter has everything you need to help you quickly troubleshoot problems with HVAC equipment and flame sensors. The 116 measures resistance, continuity, frequency and capacitance; it is independently tested for safe use in CAT III 600 V environments. Features: True-RMS measurements Built-in thermometer for HVAC applications Micro-amps test flame sensors LoZ helps prevent false readings due to ghost voltage Large, white, LED backlit display ...