Palram - Canopia Aquila & Nancy 1500 Awning Siding Kit, Black
Write a Review
|
Questions & Answers (0)
Product Description
The Aquila and Nancy 1500 siding kit provides a flat surface for mounting the Aquila 1500, 3000, and 4500 series Aquila door awnings on lap siding and for anchoring the awnings to wall studs. The dark gray aluminum powder coated mounting plate is durable, rust resistant and maintenance-free. One siding kit is needed for Aquila 1500 or Nancy 1500 awnings, two for Aquila 3000 awnings, and three for Aquila 4500 awnings.
PRICE
$209.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 2 in |
| Weight | 10 lbs |
| Projection From Wall | 11-13/16 in |
| Assembled Depth | 48 in |
| Assembled Width | 11 in |
Product Details
| Type | Door Awning |
| Frame Color Family | Gray |
| Material | Galvanized Steel |
| Color | Black |
| Series | Aquila |
| Manufacturers Part Number | HG9516 |
| Brand | Palram - Canopia |