Palram - Canopia Aquila 4100 14' x 3' Awning, Gray/Clear
Write a Review
|
Questions & Answers (0)
Product Description
The strong, steel support arms and anodized aluminum front and back trims of the Aquila 4100 are sleek and stylish. Modern, high end materials are neutral enough to match any home decor. The Aquila doesn't require any special tools for setup and the smart and fast locking system will have your door cover up in no time. Keep your home entrance dry and protected from the elements in every season. The clear 100% UV protected 4mm acrylic panel allows light through but filters UV rays that can make your door fade and peel. An integrated front gutter directs rainwater off to the sides. When mounting the awning on lap siding or anchoring to wall studs, an Aquila 2050 siding kit, (sold separately), is recommended.
PRICE
$1,215.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 6-1/2 in |
| Weight | 74 lbs |
| Assembled Depth | 162-3/16 in |
| Assembled Width | 36-1/4 in |
| Projection From Wall | 11-13/16 in |
Product Details
| Type | Door Awning |
| Frame Color Family | Gray |
| Color | Clear |
| Series | Aquila |
| Material | Acrylic/Galvanized Steel |
| Manufacturers Part Number | HG9512 |
| Brand | Palram - Canopia |
Warranty
| Warranty | 3 yr |