Palram - Canopia Feria™ HG9320 Patio Cover Kit 10'L x 20''W White
Write a Review
|
Questions & Answers (0)
Product Description
Palram - Canopia Feria™ HG9320 Patio Cover Kit 10'L x 20'W White
Protect yourself and your patio from the elements with the Feria patio cover. White, UV protected, polycarbonate roof panels protect you, your family and patio furniture from harsh UV rays, while still allowing sun to shine through. White powder coated aluminum frame is neutral enough to match any home color, and provides protection from rust and discoloration.
Protect yourself and your patio from the elements with the Feria patio cover. White, UV protected, polycarbonate roof panels protect you, your family and patio furniture from harsh UV rays, while still allowing sun to shine through. White powder coated aluminum frame is neutral enough to match any home color, and provides protection from rust and discoloration.
PRICE
$4,199.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 ft |
| Width | 9' 8" ft |
| Weight | 288 lbs |
| Peak | 10 ft |
Product Details
| Assembly Required | Yes |
| Structure Material | Polycarbonate |
| Frame Color Family | White |
| Series | Feria |
| Outdoor Structure Color Family | White |
| Style | Cover Kit |
| Panel Color Family | White |
| Description | Cover Kit |
| Frame Material | Galvanized Steel |
| Manufacturers Part Number | 702725 |
| Brand | Palram - Canopia |
Warranty
| Warranty | 10 yr |