Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Campbell Hausfeld

Model # :WBB766452

MPN #: AR8018

Campbell Hausfeld AR8018, Air Receiver/Surge Tank, 15 Gal., 175PSI

Product Description
Features
  • Designed for point-of-sale air storage.
  • Ideal for providing compressed air for short, peak demand applications
  • ASME Code


Warranty Disclaimer

  • Warranty coverage for Campbell Hausfeld only applies to the United States and Canada
  • Products sold outside of the United States and Canada will void manufacturer's warranty


PRICE
$355.95

1
1
Free Shipping Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length33.5 in
Width12 in
Height14 in
Weight46.1 lbs
Tank Size15 gal

Product Details

StyleTank
Tank OrientationHorizontal
DescriptionSmall Air Receiver/Surge Tank
Manufacturers Part NumberAR8018
Max PSI175 psi
BrandCampbell Hausfeld