Fully assembled and ready to use 10-Gallon portable air carry tank. Unit has a high quality brass manifold and is equipped with an air pressure gauge, air line shut-off valve, pressure relief valve, easy access fill valve, 3-Feet by 1/4-Inch air hose and air chuck. With a durable, welded on carry handle this unit is perfect for emergency tire inflation, blow cleaning and recreational inflation.
ProForce 10 Gallon 150 PSI Horizontal Portable Air Tank
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$119.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24.21 in |
| Width | 13.39 in |
| Height | 15.94 in |
| Weight | 31 lbs |
| Tank Size | 10 gal |
| Tank Outlet | 1/4" |
Product Details
| Type | Hand Carry |
| Color | Red |
| Tank Drain Valve | Yes |
| Max PSI | 150 psi |
| Style | Hot Dog |
| Material | Cast Iron and Steel |
| Description | Portable Air Tank |
| Tank Orientation | Horizontal |
| Manufacturers Part Number | FT10 |
| Brand | ProForce |
Warranty
| Warranty | 1 yr |