Global Industrial
Model # :WBB184414
Global Industrial Arc Welding Bench, 36"W x 36"D
Write a Review
|
Questions & Answers (0)
Product Description
This long lasting bench is great for welding applications. Built for rugged service, this industrial work bench features a 12 gauge steel top. Legs are made of double formed, embossed 14 gauge steel for strength. Lower shelf includes 3 fixed dividers for storage of welding rods. Arc Welding bench includes back and end stops on 3 sides. Measures 36"W x 36"D. Drawer not included
PRICE
$609.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 36 in |
| Height | 34 in |
| Weight Capacity | 2000 lbs |
| Nominal Height | 34 in |
Product Details
| Assembly Required | No |
| Type | Stationary Flat Welding Table |
| Color | Gray |
| Leg Style | Double Formed Embossed Leg |
| Surface Type | Solid |
| Mobile or Stationary | Stationary |
| Number of Shelves | 1 |
| Material | Steel |
| Construction Type | Assembled |
| Leg Type | Fixed |
| Manufacturers Part Number | B184414 |
| Brand | Global Industrial |