Brady® Architectural Sign, Restroom ADA Symbol & Braille, 12" Dia., White On Blue
Write a Review
|
Questions & Answers (0)
Product Description
Brady® Architectural Sign, Restroom ADA Symbol & Braille, 12" Dia., White On Blue, 106184
Restroom Sign 12 in Dia Plastic White on Blue with Braille and ADA Symbol. Braille signs from Brady® meet ADA requirements and ICC/ANSI 117.1 specifications for identifying permanent rooms within a building. Braille signs feature a true dome-shaped Braille dot to meet ICC / ANSI 117.1 specifications. Durable plastic sign includes double-sided foam tape. Braille signs are required by law under the Americans with Disabilities Act. California ADA standards specify circular or triangular signs to be mounted onto restroom doors.
Restroom Sign 12 in Dia Plastic White on Blue with Braille and ADA Symbol. Braille signs from Brady® meet ADA requirements and ICC/ANSI 117.1 specifications for identifying permanent rooms within a building. Braille signs feature a true dome-shaped Braille dot to meet ICC / ANSI 117.1 specifications. Durable plastic sign includes double-sided foam tape. Braille signs are required by law under the Americans with Disabilities Act. California ADA standards specify circular or triangular signs to be mounted onto restroom doors.
PRICE
$87.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Height | 12 in |
| Weight | 0.7 lbs |
| Thickness | 13 mil |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | Restroom ADA Symbol & Braille |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Architectural ADA Rest Room Symbol & Braille Sign |
| Color | Blue |
| Manufacturers Part Number | 106184 |
| Brand | Brady |