Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Thermo Scientific

Model # :WBB2186830

MPN #: CK50920

Thermo Scientific Arctic Express Dual 10 Shipper Storage System, 10 Liters

Product Description
Protect nonhazardous samples during shipment and storage using Thermo Scientific™ Arctic Express™ Storage Systems. Featuring excellent flexibility and safety features, these systems can be used as dry shippers or laboratory cryo vessels.

Features:
  • When filled with liquid nitrogen and placed in the laboratory, unit can be used as a "can and cane" storage system indefinitely with static holding times of up to 125 days.
  • Aluminum vessels come with lockable lid and hold six numbered, color-coded, stainless-steel cans (included), which accommodate canes that hold ampules.



Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES

PRICE
$4,309.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height21.6 in
Weight34 lbs
Exterior Diameter10.2 in
Canister Diameter1.5 in
Neck Diameter2.0 in
Canister Height11 in

Product Details

TypeCryogenic Equipment
ColorWhite
LN2 Capacity (Liters)10 L
Static Holding Time42 Days (Laboratory), 21 Days (Shipper)
Straw Capacity300
Includes6 Canisters
MaterialAluminum
Number of Canisters6
DescriptionArctic Express Dual Shipper Storage System
Package Quantity1
Manufacturers Part NumberCK50920
Vial Capacity150 x 2mL
BrandThermo Scientific

Warranty

Warranty1 Year on Parts, 3 Years on Vacuum

Compliance & Certifications

CertificationsCE Marked