Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Thermo Scientific

Model # :WBB2186816

MPN #: CY509107

Thermo Scientific Locator 4 Cryogenic Rack and Box System with Level Monitor, 111 Liters

Product Description
Retrieve cell samples quickly and easily using Thermo Scientific™ Locator™ Cryogenic Rack and Box Systems, which feature a unique hanging rack and gridded box design, advanced vacuum insulation, unmatched temperature uniformity and an innovative liquid nitrogen monitor.

Features:
  • Compact design minimizes space requirements while maximizing storage capacity.
  • System is suited for both manual and computerized inventory record-keeping methods.
  • Super-insulated vessels have special, narrow-mouth design that conserves liquid nitrogen by minimizing evaporation.
  • Samples are stored below -180°C, even when less than 2" (5cm) of liquid nitrogen remains in the vessel.
  • Ultrasonic Level Monitor safeguards irreplaceable samples with minimal liquid nitrogen evaporation and conduction.
  • Advanced vacuum insulation minimizes liquid nitrogen evaporation and reduces operating costs
  • Optional monitor provides continuous LED readout of liquid nitrogen level; activates visual and audible alarms when level falls below safe range of approximately 1" (2.5cm).
  • Optional alarm also alerts operator in the event of excessive liquid nitrogen loss.
  • Secure locking hasp prevents unauthorized entry.

Includes: Stainless steel indexed racks that fit into corresponding locations in the vessel. Each rack has individual storage compartments that hold one Thermo Scientific™ Nalgene™ Cryogenic Storage Box.

Requires: Nalgene Cryogenic Storage Boxes (order separately). Each box has individually numbered storage areas for use with vials sized 2.0mL and smaller.

Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES

PRICE
$12,589.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height35.5 in
Weight115 lbs
Exterior Diameter22 in
Neck Diameter8.5 in

Product Details

TypeCryogenic Equipment
ColorWhite
Number of Racks4
LN2 Capacity (Liters)111 L
Static Holding Time112 Days
Includes(4) Stainless Steel Indexed Racks
Static Evaporation Rate0.99 Liters / Day
MaterialAluminum
DescriptionLocator 4 Cryogenic Rack and Box System with Level Monitor
Package Quantity1
Manufacturers Part NumberCY509107
Vial Capacity3600 x 2mL
BrandThermo Scientific

Warranty

Warranty1 Year on Parts, 3 Years on Vacuum

Compliance & Certifications

CertificationscCSAus and CE