Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bonar Plastics

Model # :WBB1926571

MPN #: 1934701M93001

Bonar Plastics Polar Insulated Box w/ Lid, 49"L x 41"W x 30"H, 1400 lb. Capacity, Blue

Product Description
Bonar Polar Insulated Box with Lid PB660 - 1400 Lbs. Capacity 49"L x 41"W x 30"H, Blue

The Polar Bin is constructed with polyethylene and is insulated with a polyurethane insulation. It has a 23 cubic ft. capacity and holds 1400 lbs. Container features single drain, lid, and 4 protected tie-downs

Features:
  • Replaceable nylon wear pads that are standard on all models
  • Plug and o-ring is included
  • Threaded plug storage is placed near opening
  • Container height: 30". Container height with lid: 32-3/8"

PRICE
$1,189.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 10 units
1189.00
Buy 11 units - 24 units
1129.00Save $60.00 (5%)
Buy 25+ units
1089.00Save $100.00 (8%)
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length49 in
Width41 in
Height32-3/8 in
Size (L x W x H)49 x 41 x 30 in
Inside Length46 in
Inside Width38 in
Inside Height23-1/2 in
Weight Capacity1400 lbs
Weight96.3 lbs

Product Details

Assembly RequiredNo
MaterialPolyethylene
Wall TypeDouble
Manufacturers Part Number1934701M93001
BrandBonar Plastics
Number of Stacks2 High With Lid
TypeInsulated Container
ColorBlue
Fork Entry4-Way
LidYes
Capacity23 ft³
Casters IncludedNo
Package Quantity1
DescriptionPolar Bin
Stack and/or NestStack

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsUSDA, FDA CFIA, Health Canada