Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bonar Plastics

Model # :WBB2308844

MPN #: 1935101M93001

Bonar Plastics Polar Insulated Box, Flat Bottom w/ Lid, 43"L x 24"W x 28"H, 750 lb. Capacity, Blue

Product Description
Bonar insulated boxes are built to handle the roughest environments. Setting the standard for insulated fishing box. Wall-Lock technology provides superior structural integrity within the double wall construction of a fish box, offers a better performing and longer lasting products.

Features:

  • Manufactured with FDA compliant resins for food contact
  • Boxes filled with 2 lb. PUR (Polyurethane) / (R-value 7 per inch)
  • New "Wall-Lock Technology" providing an unmatched strength and durability
  • All boxes come with a standard 2" drain plug
  • Boxes are stackable with and without lids
  • No cracks or crevices to hide bacteria
  • All corners have radius for ease of cleaning and sanitizing
  • Holds ice from 3-7 days
  • Includes lid




PRICE
$1,059.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 10 units
1059.00
Buy 11 units - 24 units
1005.00Save $54.00 (5%)
Buy 25+ units
969.00Save $90.00 (8%)
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length43 in
Width24 in
Height28 in
Size (L x W x H)43 x 24 x 28 in
Inside Length39-1/2 in
Inside Width20-1/2 in
Inside Height23 in
Weight Capacity750 lbs
Weight82 lbs

Product Details

Assembly RequiredNo
TypeInsulated Container
ColorBlue
LidYes
Capacity9 ft³
MaterialHigh Density Polyethylene
Casters IncludedNo
Wall TypeDouble
Package Quantity1
Manufacturers Part Number1935101M93001
Stack and/or NestStack
BrandBonar Plastics
Number of StacksUp to 2 High

Compliance & Certifications

CertificationsFDA Compliant