Accucold Pharma-Lab Performance Series Upright Pharmacy Refrigerator, 49 Cu.Ft., Glass Doors
Write a Review
|
Questions & Answers (0)
Product Description
Accucold ARG49ML Pharma-Lab Performance Series Upright Pharmacy Refrigerator, Glass Doors, 49 Cu.Ft.
Accucold's Pharma-Lab Performance Series features reach-in refrigerators and matching freezers designed and purpose-built to meet the demanding needs for pharmacy, medication, vaccine, laboratory, and life science applications.
The ARG49ML is a 49 cu.ft. single section glass door all-refrigerator with an adjustable control range from +2 to +10°C. The microprocessor temperature controller features a large digital LED display viewable in Celsius or Fahrenheit, making it easy for staff to manage and monitor the temperature. The unit is equipped with an air sensor for rapid control response and a product sensor for a more accurate reading of the interior, including a display of the min/max temperature in 15 minute increments The audible and visual temperature alarm sounds if the unit rises or falls above a user-set range. Additional alarms include a power failure alert, door open alarm, and a condenser cleaning reminder.
Inside, the ARG49ML utilizes adjustable cycle defrost operation to avoid temperature spikes, with a top-mounted forced air cooling system to ensure rapid temperature recovery. Eight vinyl-coated wire shelves on cantilevered clips allow you to accommodate virtually any sized item. The LED lighting displays automatically when the door is open, providing a full and energy efficient display.
The ARG49ML features a durable stainless steel cabinet and interior, with a sealed back for easier cleanup. The double pane tempered glass doors provide a full display of the interior. We include a set of casters (2 locking) for optional installation. A factory-installed lock offers added security, with two keys included for your facility. Magnetic door gaskets ensure a strong seal. The two doors are self-closing to help protect contents, but will remain open at 90° for easier loading.
Designed with hydrocarbon refrigerant, the ARG49ML provides an energy efficient solution to large capacity storage. This unit is Pyxis, Omnicell, and AcuDose RX compatible and meets NSF-7 commercial standards. For a matching frost-free freezer, see the ARF49ML. A solid door refrigerator version is also available (model ARS49ML).
Accucold's Pharma-Lab Performance Series features reach-in refrigerators and matching freezers designed and purpose-built to meet the demanding needs for pharmacy, medication, vaccine, laboratory, and life science applications.
The ARG49ML is a 49 cu.ft. single section glass door all-refrigerator with an adjustable control range from +2 to +10°C. The microprocessor temperature controller features a large digital LED display viewable in Celsius or Fahrenheit, making it easy for staff to manage and monitor the temperature. The unit is equipped with an air sensor for rapid control response and a product sensor for a more accurate reading of the interior, including a display of the min/max temperature in 15 minute increments The audible and visual temperature alarm sounds if the unit rises or falls above a user-set range. Additional alarms include a power failure alert, door open alarm, and a condenser cleaning reminder.
Inside, the ARG49ML utilizes adjustable cycle defrost operation to avoid temperature spikes, with a top-mounted forced air cooling system to ensure rapid temperature recovery. Eight vinyl-coated wire shelves on cantilevered clips allow you to accommodate virtually any sized item. The LED lighting displays automatically when the door is open, providing a full and energy efficient display.
The ARG49ML features a durable stainless steel cabinet and interior, with a sealed back for easier cleanup. The double pane tempered glass doors provide a full display of the interior. We include a set of casters (2 locking) for optional installation. A factory-installed lock offers added security, with two keys included for your facility. Magnetic door gaskets ensure a strong seal. The two doors are self-closing to help protect contents, but will remain open at 90° for easier loading.
Designed with hydrocarbon refrigerant, the ARG49ML provides an energy efficient solution to large capacity storage. This unit is Pyxis, Omnicell, and AcuDose RX compatible and meets NSF-7 commercial standards. For a matching frost-free freezer, see the ARF49ML. A solid door refrigerator version is also available (model ARS49ML).
PRICE
$6,899.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 55-1/4 in |
| Depth | 31 in |
| Height | 83-3/4 in |
Product Details
| Number of Adjustable Shelves | Yes |
| Door Type | Glass |
| Door Swing | French |
| Defrost Type | Automatic |
| Chamber Color Family | Stainless Steel |
| Number of Shelves | 8 |
| Manufacturers Part Number | ARG49ML |
| Brand | Accucold |
| Type | Pharmacy Refrigerator |
| Color | Stainless Steel |
| Hertz | 60 Hz |
| Casters | Yes |
| Temperature Range | 2 to 10 °C |
| Cabinet Material | Stainless Steel |
| Style | Upright |
| Capacity | 49.0 ft³ |
| Number of Doors | 2 |
| Voltage | 115 V |
| Description | Pharma-Lab Performance Series Pharmacy Refrigerator |
| Door Style | Swing Door |
| Refrigerant Type | R290a |
Warranty
| Warranty | 2 Years Parts & Labor, 5 Years Compressor |
Compliance & Certifications
| Certifications | UL/C-UL Listed |
| ADA Compliant | No |