Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accucold

Model # :WBB3136484

MPN #: ARG18PV

Accucold® Upright Vaccine Refrigerator, 18 Cu.Ft., Solid/Glass Door

Product Description
Accucold®'s Pharma-Vac Performance Series are upright all-refrigerators designed and purpose-built for pharmacy, medication, and vaccine applications to support meeting CDC/VFC guidelines, with a powder-coated silver ion handle that helps prevent germ spread.

The ARG18PV is a 18 cu.ft. all-refrigerator with an adjustable control range from +2 to +8°C. The microprocessor temperature controller is externally located to minimize door openings, helping to protect stored contents from ambient temperature. The buffered temperature probe is encased in a glycol-filled bottle to better simulate temperature of the stored product, with an additional sensor that reads air temperature to ensure superior temperature control. The current and min/max temperature display is viewable in Celsius or Fahrenheit to the nearest tenth of a degree. The audible and visual temperature alarm sounds if the unit's interior goes out of range. Additional alarms include a power failure alert, door open alarm, and sensor failure alarm. This unit is equipped with remote alarm contacts in the rear and a 1/2" probe port on the right side to accept additional monitoring devices. A hospital grade cord with 'green dot' plug is also included for added safety in high traffic areas.

Inside, the ARG18PV utilizes adjustable cycle defrost operation to avoid temperature spikes. Optimized forced air cooling with one internal fan ensures excellent temperature stability and uniformity with rapid recovery after door openings. The adjustable plastic-coated wire shelves can be positioned at 1/2" increments to accommodate virtually any sized item. We include seven shelves, more than competitor products providing to maximize interior shelving storage area. This unit includes LED internal lighting with an on/off rocker switch. The interior is constructed from white powder coated metal to ensure added durability and better temperature retention.

The ARG18PV comes in a white cabinet finish with a blue accented control panel and user-reversible double pane tempered glass door. The factory-installed antimicrobial handle is powder-coated with naturally occurring silver ions, which help to reduce the spread of germs, allowing for a safer, cleaner user experience. This model includes a factory-installed lock and ships with two keys for staff use. Powerful magnetic gaskets ensure a positive seal. Four pre-installed 3" high casters with brakes make it easier to move as needed.

Designed with hydrocarbon refrigerant, the ARG18PV provides an energy efficient solution to vaccine storage. This unit is Pyxis, Omnicell, and AcuDose RX compatible. Additional sizes, as well as solid door options, are also available. Explore the full Pharma-Vac series at Accucold® .com/pharmavac.

Purpose-built design
    Designed and purpose-built for pharmacy, medication, and vaccine applications to support meeting CDC/VFC guidelines
+/-1°C Variation
    The published temperature variation is derived from the maximum deviation of an NTC sensor in a 1 oz. vial located nearest the chamber geometric center during a 24 hour test period
Antimicrobial silver ion-coated handle
    Powder-coated handle with naturally occurring silver ions to help reduce the spread of germs
Adjustable temperature
    Intuitive controls let you adjust the interior temperature between +2 to +8°C
Temperature alarm
    Visual and audible alarms alert if the interior temperature rises or falls out of set range
Remote alarm contacts
    Electronic controller is equipped with a volt-free contact for alarm forwarding to an external remote system (contacts located in the external rear of the unit)
Automatic defrost with adjustable cycle defrost
    Adjustable cycle defrost operation ensures the unit avoid temperature spikes and ice buildup
Access port
    Includes a pre-installed 1/2" probe hole in the right interior wall to allow easier connection to user-provided monitoring equipment
Open door alarm
    Alarm will sound if the door is left ajar for over 4 minutes (adjustable from 1-99 minutes)
Audible power failure alarm
    Battery-powered alarm sounds if the power connection is interrupted
Sensor failure alarm
    Audible and visual alarm warns if the sensor is disrupted
Password protection
    Control panel requires password entry to adjust the parameters beyond the set point
Microprocessor control panel
    Digital controls with a large LED readout in Celsius or Fahrenheit for intuitive temperature management
Resettable min/max display
    Control panel provides a readout of the low and high temperatures in 15 minute increments
Factory-installed lock
    Keyed lock conveniently located towards the top of the door for added security (2 keys included)
Adjustable plastic-coated wire shelves for improved circulation
    Shelves can be positioned with a front lip for small storage items or reversed to a flat position to better hold larger items, with multiple shelf positions spaced at 1/2" to accommodate virtually any size
Hospital grade cord with 'green dot' plug
    Secure three-pronged cord for added unit safety
Durable interior
    Walls are constructed from white powder coated metal for added strength and improved temperature retention
Interior light
    Energy efficient LED lighting with internal on/off switch
Double pane tempered glass door
    Provides a full display of stored contents
Reversible door
    User-reversible door swing for added flexibility
Magnetic door gasket
    Quality door gaskets ensure a tight seal for energy savings and improved performance
Locking casters
    Four pre-installed 3" wheels with brakes ensure smooth mobility, making it easier to clean around and underneath the unit as needed
Extended warranty
    2 years parts and labor/5 years compressor
Eco-Friendly
    Using environmentally friendly hydrocarbons refrigerants for a greener footprint
Usage stickers
    Ships with removable warning stickers for "DO NOT UNPLUG," "DO NOT ADJUST TEMPERATURE," and "DO NOT STORE PERSONAL ITEMS"
Additional choices
    Solid and glass door choices available from 1 to 15 cu.ft. Browse the Pharma-Vac series for more information
Versatile design
    Compatible with Pyxis®, Omnicell®, and AcuDose RX®
100% CFC free
    Environmentally friendly design without ozone-damaging chemicals
CARB Compliant
    Environmentally friendly hydrocarbon-based refrigerant for a greener footprint that meets current CARB regulations


PRICE
$4,149.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width'27-1/2 in
Depth26 in
Height78-1/2 in
Weight275 lbs
Interior Height68-1/2
Interior Depth18-3/4 in
Interior Width24-1/8 in

Product Details

Cabinet Color FamilyWhite
Lock TypeKey Lock
Number of Adjustable Shelves7
Door TypeGlass
Door SwingRHD
Defrost TypeAutomatic
Chamber Color FamilyWhite
Number of Shelves7
Manufacturers Part NumberARG18PV
BrandAccucold
TypeMedical and Lab Refrigerator
Shelf TypeWire
ColorWhite
Amperage1.5 A
Hertz60 Hz
CastersYes
Temperature Range2 to 8
StyleUpright
Capacity18 ft³
Number of Doors1
Voltage115 V
Description18 Cu. Ft. Upright Vaccine Refrigerator
Thermostat TypeDigital
Door StyleSwing Door
Refrigerant TypeR600a

Warranty

Warranty2 Years Parts & Labor, 5 Years Compressor

Compliance & Certifications

CertificationsETL, ETL-C Listed
ADA CompliantNo