Datum Argos 3 Horizontal Rifle Rack WS-6104-WS23 - Battleship Gray
Write a Review
|
Questions & Answers (0)
Product Description
Datum Storage Argos 3 Horizontal Rifle Rack WS-6104-WS23 - Battleship Gray
The components for the Argos weapons cabinets and racks include numerous bases, rifle and pistol brackets, shelves, hooks and bins to accommodate various firearms, ammunition, tactical gear and accessories. We'll make sure that all of your gear is stored neatly, safely, and easily accessible. The 3 Rifle Horizontal Rack provides storage for up to 3 rifles. Durable rubber molding is used where rifles come in contact with the rack to prevent scratching. If planning to use with an Argos Cabinet, Slotted Back Panels must be added to cabinets. However, Slotted Back Panels are not needed if planning to use with an Argos Open Rack. The 3 Rifle Horizontal Rack can accommodate many sized rifles and can be placed at a desired location as all Argos accessories are adjustable.
The components for the Argos weapons cabinets and racks include numerous bases, rifle and pistol brackets, shelves, hooks and bins to accommodate various firearms, ammunition, tactical gear and accessories. We'll make sure that all of your gear is stored neatly, safely, and easily accessible. The 3 Rifle Horizontal Rack provides storage for up to 3 rifles. Durable rubber molding is used where rifles come in contact with the rack to prevent scratching. If planning to use with an Argos Cabinet, Slotted Back Panels must be added to cabinets. However, Slotted Back Panels are not needed if planning to use with an Argos Open Rack. The 3 Rifle Horizontal Rack can accommodate many sized rifles and can be placed at a desired location as all Argos accessories are adjustable.
PRICE
$66.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | Varies on Rifle Size in |
| Depth | 10-1/2 in |
| Height | 4 in |
| Weight | 10 lbs |
Product Details
| Number of Adjustable Shelves | 0 |
| Capacity | 3 Rifles ft³ |
| Material | Steel |
| Color | Gray |
| Series | Argos |
| Manufacturers Part Number | WS-6104-WS23 |
| Brand | Datum |
Warranty
| Warranty | 5 yr |