Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Datum

Model # :WRB1886794

MPN #: AWC84H24R10P-WS23

Datum Argos Gun Cabinet AWC84H24R10P - Holds 24 Rifles & 10 Pistols 42x15x84 Battleship Gray

Product Description
Datum ArgosCABINET™ Gun Storage Cabinet AWC84H24R10P - Holds 24 Rifles & 10 Pistols 42"W x 15"D x 84"H Battleship Gray

Traditional style, 84" high cabinet that allows for maximum storage utilizing the entire width of the cabinet. The clearance permits full access to stored weapons, gear, and accessories. The ventilated pattern provides airflow and allows visual inventory of stored items. A keyed lock is used to secure everything behind locked doors, with the option to use a padlock for added security as well. All locking variations comply with U.S. Military Standards. This cabinet includes components that allow for the storage of up to 24 rifles and 10 pistols. (Purchase optional accessories to increase capacity up to 20 pistols.) The pistol storage accessories also include a space to hold extra pistol magazines. Components are fully adjustable and can be mixed and matched to meet specific needs.

PRICE
$2,849.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width42 in
Depth15 in
Height84 in
Inside Width41 in
Inside Depth13-1/4 in
Inside Height83 in
Weight591 lbs

Product Details

Assembly RequiredYes
Lock TypeKeyed Lock, Keyed Alike
TypeGun Cabinet
Number of Adjustable Shelves0
Door Handle TypeLift and Turn Compression Latch
ColorGray
Door TypeManual Close
SeriesArgos
Gun Capacity Range16 to 24
CapacityUp to 24 Rifles & 10 Pistols ft³
Number of Doors2
MaterialSteel
Manufacturers Part NumberAWC84H24R10P-WS23
BrandDatum

Warranty

Warranty5 yr