Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Datum

Model # :WBB1886748

MPN #: WS-HAP84-WS23

Datum Argos 84" Slotted Back Panel WS-HAP84-WS23 - Battleship Gray

Product Description
Datum Storage Argos 84" Slotted Back Panel WS-HAP84-WS23 - Battleship Gray

The components for the Argos weapons cabinets and racks include numerous bases, rifle and pistol brackets, shelves, hooks and bins to accommodate various firearms, ammunition, tactical gear and accessories. We'll make sure that all of your gear is stored neatly, safely, and easily accessible. The 84" high Slotted Back Panels work with the 84" high Argos Cabinets in order to add additional accessories. It is necessary to add to cabinets if planning to use the 3 Rifle Horizontal Rack or the 6" Ammo Bin. If planning to use with an Argos Cabinet, 2 back panels should be added per cabinet. Slotted Back Panels DO NOT work with and are not needed for the Argos Open Rack.

Note: 2 are needed to add the Horizontal 3 Rifle Rack to a cabinet

PRICE
$139.95

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width16-1/8 in
Depth1 in
Height80-3/8 in
Weight29 lbs

Product Details

Number of Adjustable Shelves0
MaterialSteel
ColorGray
Door TypeHinged Door
SeriesArgos
Manufacturers Part NumberWS-HAP84-WS23
BrandDatum

Warranty

Warranty5 yr