Datum ArgosRACK Gun Open Rack AWR83-18R2B - Holds 18 Rifles 42"W x 15"D x 83"H Battleship Gray
Write a Review
|
Questions & Answers (0)
Product Description
Datum ArgosRACK™ Gun Open Rack AWR83-18R2B - Holds 18 Rifles with 2 Bins 42"W x 15"D x 83"H Battleship Gray
The Argos weapons storage open rack is an 83" high universal rack designed for the open storage of firearms and other gear in secured environments, such as supervised rooms or controlled vaults. This rack includes components that allow for the storage of up to 18 rifles and features 2 bins for storing ammo or other smaller items. A variety of components can be utilized to custom configure the racks into a system to meet specific needs. Components to house pistols, ammunition, rifles, heavy weapons, and even tactical gear can be utilized to personalize a system. The Argos rack systems are designed to keep weapons and equipment at the ready, while maximizing space efficiency, and are engineered to be rugged and durable for a lifetime of wear and tear. (Purchase optional accessories to increase capacity up to 24 rifles.)
The Argos weapons storage open rack is an 83" high universal rack designed for the open storage of firearms and other gear in secured environments, such as supervised rooms or controlled vaults. This rack includes components that allow for the storage of up to 18 rifles and features 2 bins for storing ammo or other smaller items. A variety of components can be utilized to custom configure the racks into a system to meet specific needs. Components to house pistols, ammunition, rifles, heavy weapons, and even tactical gear can be utilized to personalize a system. The Argos rack systems are designed to keep weapons and equipment at the ready, while maximizing space efficiency, and are engineered to be rugged and durable for a lifetime of wear and tear. (Purchase optional accessories to increase capacity up to 24 rifles.)
PRICE
$1,449.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 42 in |
| Depth | 15 in |
| Height | 83 in |
| Weight | 232 lbs |
Product Details
| Assembly Required | Yes |
| Type | Gun Rack |
| Number of Adjustable Shelves | 0 |
| Color | Gray |
| Series | Argos |
| Style | Open Gun Rack |
| Gun Capacity Range | 16 to 24 |
| Capacity | Up to 18 Rifles ft³ |
| Material | Steel |
| Manufacturers Part Number | AWR83-18R2B-WS23 |
| Brand | Datum |
Warranty
| Warranty | 5 yr |