Arizona Green Tea Ginseng and Honey, 16 oz, 24 Count
Write a Review
|
Questions & Answers (0)
Product Description
Enjoy America's best selling green tea. While green tea has long been known for its health benefits, our green tea also tastes great. Enjoy this tea made with 100% natural tea, ginseng, and America's favorite Sue Bee ® Premium Orange Honey.
PRICE
$35.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 24 Count |
Product Details
| Type | Beverages |
| Flavor | Green Tea |
| Package Type | Box |
| Description | Arizona Green Tea Ginseng And Honey |
| Manufacturers Part Number | 900-00086 |
| Gluten Free | No |
| Brand | Arizona |