- The Bright Tea Co.® Flavored herbal tea with rich peppermint and chocolatey notes
- Compatible with FLAVIA® single-serve brewers
- Our pack-to-cup brewing process, where nothing touches the ingredients other than hot water, ensures your drink does not taste like previous brews
- For single-serve use, Freshpacks stay completely sealed until the moment brewed, eliminating exposure to light, air and germs
- Our commitment to sustainability, innovative pouches are 100 percent recyclable through Terracycle
FLAVIA® The Bright Tea Co.® Peppermint Herbal Tea, 0.07 oz. Pouch, Pack of 100
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$92.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Dimensions | 13-13/16 x 6-1/4 x 5-1/4 in |
| Size | 0.07 oz. |
Product Details
| Type | Herbal Tea |
| Flavor | Peppermint |
| Packing Type | Pouch |
| Package Quantity | 100 |
| Description | Peppermint Herbal Tea Freshpack |
| Manufacturers Part Number | 48025 |
| Brand | FLAVIA |