Numi® Organic Tea Green Tea, Gunpowder Green, Single Cup Bags, 18/Box
Write a Review
|
Questions & Answers (0)
Product Description
Temple of Heaven green tea contains whole leaves that are gently steamed within hours of being plucked and then skillfully hand rolled into small tight pearls to preserve its delicate flavor and aroma. Steeped in hot water, the leaves unfurl, releasing a well-rounded, full-bodied flavor. Green tea is rich in fluoride, calcium, and antioxidants and has very little caffeine. Organic green tea also contains 100 percent real ingredients with no oils or flavorings. Individually wrapped tea bags are biodegradable.
PRICE
$10.50
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | Single Serving |
Product Details
| Type | Organic Green Tea |
| Flavor | Gunpowder Green |
| Package Quantity | 18 |
| Description | Single Flavor Tea Bags |
| Manufacturers Part Number | NUM10109 |
| Brand | Numi Organic Tea |