Features:
- Choose from a complete line of 3000 series heavy-gauge aluminum, riveted stock pots
- Complete offering of sizes from 10 quart (9.5L) up to 100 quart (94.6L)
- Available with complete line of covers
Weights & Dimensions
| Depth | 11-5/16 in |
| Gauge | 6 ga |
| Diameter | 11-3/4 in |
Product Details
| Capacity | 24 qt |
| Package Quantity | 1 |
| Description | Arkadia Stock Pot 24 Qt, 11-3/4 Diameter Inches |
| Manufacturers Part Number | 7306 |
| Brand | Vollrath |
Compliance & Certifications
| Certifications | NSF |