Features:
- Constructed of heavy-gauge 3000 series aluminum
- Available in natural and non-stick finishes
Weights & Dimensions
| Depth | 1-3/4 in |
| Bottom Diameter | 5-3/4 in |
| Gauge | 9 ga |
| Top Diameter | 7-3/4 in |
| Diameter | 5-3/4 in |
Product Details
| Type | 8" Fry Pan, 7008, Natural Finish, 1-3/4" Depth |
| Finish | Natural Finish |
| Material | Aluminum |
| Package Quantity | 6 |
| Description | Arkadia Fry Pans, 7-3/4 Top Dia.x 5-3/4 Bottom Dia. Inches |
| Manufacturers Part Number | 7008 |
| Brand | Vollrath |
Compliance & Certifications
| Certifications | NSF |