Features:
- PowerCoat 2™ dual-layer reinforced coating.
- Exclusive Cool Handle included
- Ideal for frying, sauteing or searing
- EverTite Riveting System provides for lifetime use without loose rivets
Weights & Dimensions
| Depth | 2-1/2 in |
| Bottom Diameter | 10-7/8 in |
| Gauge | 8 ga |
| Top Diameter | 14 in |
| Diameter | 10-7/8 in |
Product Details
| Type | Vollrath® Wear-Ever FryPan |
| Symbols | Made in USA |
| Material | Aluminium/Silicone |
| Package Quantity | 2 |
| Description | Wear-Ever Fry Pans with PowerCoat 2 Non-Stick Finish and Cool Handle, 14 Top Dia |
| Manufacturers Part Number | S4014 |
| Brand | Vollrath |
Compliance & Certifications
| Certifications | NSF |