- Overload: Automatic
- Phase: 1
- Enclosure: Open
Century ONR6406, Nordyne Replacement Furnace Motor 1050 RPM 115 Volts
Write a Review
|
Questions & Answers (0)
Product Description
Century Nordyne Replacement Furnace Motor1050 RPM 115 Volts
PRICE
$319.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shaft Length | 3-5/8 in |
| Shaft Diameter | 0.5 |
Product Details
| Bearing Type | Sleeve |
| Horsepower | 1/8 HP |
| Number of Speeds | 1 |
| Frame | 42 |
| Hertz | 60 Hz |
| Rotation | CW ° |
| Motor RPM 60 Hertz | 1050 rpm |
| Enclosure Type | Totally Enclosed |
| Mounting Location | Flex Mount |
| Voltage | 115 V |
| Phase | 1 |
| Full Load Amps | 6.0 A |
| Manufacturers Part Number | ONR6406 |
| Rated RPM | 1050 |
| Service Factor | 1 |
| RPM Range | 1001-1100 rpm |
| Brand | Century |