Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Century

Model # :WBB244702

MPN #: OEV1006

Century OEV1006, 5" Motors Cooling 1050 RPM 208-230 Volts

Product Description
  • Overload: Automatic
  • Hertz: 60
  • Frame: 42
  • Phase: 1
PRICE
$319.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Shaft Length4 X 4 in
Shaft Diameter0.5

Product Details

Bearing TypeSleeve
Horsepower1/12 HP
Number of Speeds1
Frame42
Hertz60 Hz
RotationDS (Double Shaft) °
Motor RPM 60 Hertz1050 rpm
Enclosure TypeOpen/Drip Proof
Mounting LocationResilient
Voltage208-230 V
Phase1
Full Load Amps0.5 A
Manufacturers Part NumberOEV1006
Rated RPM1050
Service Factor1
RPM Range1001-1100 rpm
BrandCentury