Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Skullerz by Ergodyne

Model # :WBB3131887

MPN #: 60311

Ergodyne® ARKYN-NEO Smoke Lens Safety Goggles w/ Neoprene Strap, Anti-Scratch & Anti-Fog, Gray

Product Description
The Skullerz ARKYN Anti-Scratch and Anti-Fog Safety Goggles are low-profile and lightweight in design with a wrap-around lens for a wide field of vision. These protective safety goggles feature tough scratch-resistant and anti-fog lenses to provide a clear vision and protect eyes from flying dust, particles, droplets and splashes in tough work environments.
The soft gasket lining forms to the wearer's face for a comfortable, customized fit while sealing out dust, debris and liquid splashes. The neoprene strap is adjustable, comfortably secures on heads, hard hats or caps and is easy to clean when the job gets dirty.
LENS TECHNOLOGY
The lens features Fog-Off+ technology for durable scratch-resistance and enhanced anti-fog performance for clear viewing no matter the job-particularly useful for those working with dust masks or around extreme changes in temperature. UV protection filters 99.9 percent of harmful UVA, UVB and UVC rays to keep eyes safe in the sun, and a side latch buckle design makes for easy replacement.
TESTED & APPROVED
These impact-resistant safety goggles are tested to ANSI Z87.1+ High-Velocity Impact Protection, anti-fog and optical requirements. ANSI Z87.1 is the US standard for Personal Eye and Face Protection Devices.
These safety goggles are great for protecting and preventing dust, debris or dangerous particles or chemicals from damaging your eyes during indoor and outdoor work like construction, carpentry/woodworking, demolition or landscaping.
Every day, approximately 2,200 workers suffer from eye injuries that require medical treatment, and of those injured workers, 3 out of 5 of them were not wearing their eye protection gear. And over 100 of those instances require time away from work.

Features:
  • LOW-PROFILE AND LIGHTWEIGHT - Makes for a custom, secure fit
  • ENHANCED ANTI-FOG - Fog-Off+ technology exceeds ANSI Z87.1 requirements with improved anti-fog performance vs original Fog-Off
  • ENHANCED SCRATCH RESISTANCE - Fog-Off+ technology tested to EN166 scratch resistance requirements for improved durability
  • IMPACT RESISTANT - Meet ANSI Z87.1+ D3 D4 X, CSA Z94.3 & EN166 3 4 K N BT
  • UV PROTECTION - Lens filters 99.9 percent of harmful UVA, UVB and UVC rays to keep eyes safe in the sun
  • SOFT FRAME GASKET - Limits eye exposure to dust, debris and liquid splashes while providing a comfortable fit over long periods
  • NON-VENTED FRAME - Offers complete protection from fine dust, particles, droplets and splashes
  • LENS COLORS - Available in clear or smoke
  • WRAP-AROUND LENS - For wide field of vision
  • REMOVABLE LENS - Turn-to-lock buckle design for easy lens replacement
  • NEOPRENE STRAP - Rubber strap stays in place on hard hats, safety helmets or hard-shell bump caps, is chemical-resistant and easy to clean
  • LENS COLORS - Available in clear or smoke
  • HAND WASH - With mild soap, water and Skullerz 3216 Microfiber Cleaning Cloth


PRICE
$24.25

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.2 lbs
SizeOne Size

Product Details

Brow ProtectorNo
Nose PadYes
Lens Color FamilySmoke
Frame Color FamilyGray
ApplicationGeneral, Utility
Strap IncludedYes
ProtectionUV/Sun Protection
Lens MaterialPolycarbonate
Anti ScratchYes
UV ProtectionYes
Manufacturers Part Number60311
Indoor/OutdoorIndoor/Outdoor
Side ShieldsYes
BrandSkullerz by Ergodyne
TypeSafety Goggles
PolarizedNo
Frame StyleWrap Around Lens
VentilationNo
Adjustable TempleNo
SeriesARKYN-NEO
Metal DetectableNo
Strap MaterialNeoprene
DiopterNo
Anti FogYes
Package Quantity1
FeaturesAnti-Scratch, Anti-Odor, Easy On/Off
Frame MaterialPolycarbonate
Lens TypeFOG-OFF+
Foam PaddingNo

Compliance & Certifications

CertificationsANSI Z87.1+ D3 D4 X, CSA Z94.3 & EN166 3 4 K N BT