- Comfort: Odyssey II premium google is made with super soft, flexible plastic that conforms to the face for a snug seal and all-day comfort
- Lenses: includes clear, dual panel polycarbonate lens ( 99% UV protection), anti-fog treatment on the inside, anti-scratch treatment on the outside
- Venting: indirect vents on the top and bottom allow airflow to help anti-fogging and protect against liquids, dust and or flying debris
- Multi-Purpose: fits over most prescription eyewear, includes a flame resistant cloth head band - can be used in a wide variety of industrial or do-it-yourself applications
- OSHA Compliant: meets ANSI Z87.1 + high impact - 2015
Sellstrom® S80200 Odyssey II Industrial Goggle, Adjustable FR Cloth Strap
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$29.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size |
Product Details
| Type | Impact |
| Frame Style | Safety Goggles |
| Ventilation | Indirect |
| Lens Color Family | Clear |
| Frame Color Family | Blue |
| Adjustable Temple | No |
| Series | Odyssey II |
| Strap Included | Yes |
| Strap Material | FR Elastic |
| Hard Coat | No |
| Lens Material | TPR |
| Anti Scratch | Yes |
| Anti Fog | Yes |
| Package Quantity | 1 |
| Manufacturers Part Number | S80200 |
| Brand | Sellstrom |
Compliance & Certifications
| Certifications | ANSI Z87.1 + |