Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB2224774

MPN #: 56121

Ergodyne® 56121 Skullerz® Loki Safety Glasses, // Goggles Gray Frame/PZ-Copper Lens

Product Description
Loki Safety Glasses // Goggles: Full frame safety glasses convert to sealed goggle with interchangeable temples, elastic strap and removable foam gasket (all included).

Features:
  • Meet ANSI Z87.1+ & MIL-PRF 32432 Ballistic Impact
  • Scratch-resistant lens blocks 99.9% of harmful UV
  • Removeable rubber temples converts Loki to goggle
  • Available Fog-Off™ technology won't wash, wear off
  • Removeable foam gasket insert and strap included
  • Patented design
Application:
  • Construction/Trades
  • Oil & Gas
  • Mining
  • Maintenance
  • Assembly/Fabrication
  • Manufacturing
  • Police/Tactical
PRICE
$70.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 3 units
70.95
Buy 4+ units
67.95Save $3.00 (4%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

Brow ProtectorNo
Nose PadNo
Lens Color FamilyCopper
Frame Color FamilyGray
Strap IncludedYes
Hard CoatYes
Lens MaterialPolycarbonate
Anti ScratchYes
Temple Color FamilyGray
UV Protection99.99%
Manufacturers Part Number56121
Indoor/OutdoorOutdoor
Side ShieldsNo
BrandErgodyne
TypeFull Frame Safety Glasses
PolarizedYes
Frame StyleFull Frame
Adjustable TempleNo
SeriesSkullerz® Loki PZ
Metal DetectableNo
Strap MaterialElastic
DiopterNo
Anti FogNo
Package Quantity1
DescriptionSkullerz® Loki Safety Glasses
Frame MaterialNylon
Foam PaddingYes

Compliance & Certifications

CertificationsClass 1, US Military's Performance Requirement For Spectacle Impact Protection