Winco ARP-15 Rolling Pin
Write a Review
|
Questions & Answers (0)
Product Description
Aluminum. Rolling Pins, 15".
PRICE
$57.95
4
4
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 in |
| Width | 3-3/4 in |
Product Details
| Material | Aluminum |
| Package Quantity | 1 |
| Description | Rolling Pin |
| Manufacturers Part Number | ARP-15 |
| Brand | Winco |