Winco SCU-6 Stainless Steel Pie Cutters - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Stainless Steel Pie Cutters, 6 Cuts, 10".
PRICE
$64.50 Sold in packages of 6 / $10.75 ea
4
4
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | 6 Cut |
| Manufacturers Part Number | SCU-6 |
| Material | Stainless Steel |
| Package Quantity | 6 |
| Description | Pie Cutter |
| Brand | Winco |